text.skipToContent text.skipToNavigation


MI19

MI Series Inner Race

Item #100000478
each

Alternate Products

Product details

  • 1 3/16" ID x 1 1/2" OD x 1 1/4" Wide Inner Ring

compliances

  • MS-51962-14

Specifications

Bore Type Round Bore, Inch Type
I.D. 1 3/16 in
O.D. 1 1/2 in
Width 1 1/4 in
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification N/A
Tolerance Iso Class 0 (RBEC 1)
End Type N/A
Enclosure N/A
Cage Material N/A
Oil Hole w/Oil Hole
Capacity N/A
Precision Ground Yes
Shaft Fillet [MAX] 0.06 in
Shaft Diameter Rotating 1.188 in
Lube Hole Center 1/8 in
Shaft Diameter Stationary 1.1871 in
Radial Internal Clearance N/A
O.D. Tolerance +0.0000 in / -0.0006 in
Lube Hole Diameter 1/8 in
Shaft Diameter Stationary Tolerance Minus 0.0005 in
Fillet Radius 0.06 in
Shaft Diameter Stationary Tolerance Plus 0 in
Housing Bore Tolerance +0.0000 in / -0.0005 in
I.D. Tolerance +0.0000 in / -0.0005 in
Catalog Order Number MA100000478
Weight 0.23 LB
Package Quantity 1.0 Piece
EAN or UPC 726166000332

Supporting Documents

You May Also Like