text.skipToContent text.skipToNavigation


MI32N

MI Series Inner Race

Item #100000484
each
    Shipment Options

Alternate Products

Product details

  • 2" ID x 2.499" OD x 1 1/2" Wide Inner Ring

compliances

  • MS-51962-27

Specifications

Bore Type Round Bore, Inch Type
I.D. 2 in
O.D. 2 1/2 in
Width 1 1/2 in
Bearing Design Removable Inner Ring – Straight
Radial Internal Clearance Specification N/A
Tolerance Iso Class 0 (RBEC 1)
End Type N/A
Enclosure N/A
Cage Material N/A
Oil Hole w/Oil Hole
Capacity N/A
Precision Ground Yes
Shaft Fillet [MAX] 0.08 in
Shaft Diameter Rotating 2.0005 in
Lube Hole Center 3/16 in
Shaft Diameter Stationary 1.9996 in
Radial Internal Clearance N/A
O.D. Tolerance +0.0000 in / -0.0007 in
Lube Hole Diameter 3/16 in
Shaft Diameter Stationary Tolerance Minus 0.0005 in
Fillet Radius 0.08 in
Shaft Diameter Stationary Tolerance Plus 0 in
Housing Bore Tolerance +0.0000 in / -0.0005 in
I.D. Tolerance +0.0000 in / -0.0005 in
Weight 0.72 LB
Package Quantity 1.0 Piece
EAN or UPC 726166000592

Supporting Documents

You May Also Like