- Saftey Gloves
- Medium
- Mechanics Gloves
- Synthetic Leather
| Color | Black, Hi-Vis Yellow |
| Style | Full Finger |
| Glove Type | Mechanic's |
| Glove Size | Medium |
| Material | Synthetic Leather |
| Cuff Style | Velcro closure |
| Weight | 0.22 LB |
| EAN or UPC | 781513612965 |
| Color | Black, Hi-Vis Yellow |
| Style | Full Finger |
| Glove Type | Mechanic's |
| Glove Size | Medium |
| Material | Synthetic Leather |
| Cuff Style | Velcro closure |
| Weight | 0.22 LB |
| EAN or UPC | 781513612965 |