Product details
- Size 12
- Horizontal, Double, Left & Right Output Shaft w/Left - Clockwise, Right - Counter Clockwise Rotation
- Horizontal Shaft Input, Facing You
- 1:1 Ratio
features
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
caution
- Do not run Worm Gear units over 200 °F.
Specifications
Ratio | 1:1 |
Unit Size | 12 |
Bolt Hole Pattern | 11 in x 11 in |
Thermal Input Horsepower @ 1750 RPM | 100 hp |
Output Configuration | Double |
Output Relation to Base | Horizontal |
Input Configuration | Shaft Input |
Washdown Duty | No |
Box Length | 18 3/4 in |
Output RPM @ 1750 rpm Input | 1750 rpm |
Input (Shaft or Bore) Size | 2 in |
Box Width | 13 1/4 in |
Box Height | 13 in |
Input Relation to Base | Horizontal |
Shaft Arrangement | #17 |
Torque Out @ 1750 rpm | 3910 in lb |
Bearing Type | Roller Bearing |
Relative Shaft Rotation | Left - Clockwise, Right - Counter Clockwise |
Output (Shaft or Bore) Size | 2 in |
Output Shaft Position | Left & Right |
Torque Out @ 1150 rpm | 4431 in lb |
Input Shaft Position | Facing You |
Gear Style | Spiral Bevel |
Max. Overhung Load @ 1750 rpm | 1300 lb/in |
Weight | 300.0 LB |
EAN or UPC | 662288232179 |