Product details
- Size 4
- Vertical, Single, Up Output Shaft w/Clockwise Rotation
- Horizontal Shaft Input, Facing You
- 1:1 Ratio
features
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Specifications
Torque Out @ 1150 rpm | 295 in lb |
Bolt Hole Pattern | 4 7/8 in x 4 7/8 in |
Output Relation to Base | Vertical |
Output Configuration | Single |
Output Shaft Position | Up |
Bearing Type | Roller Bearing |
Relative Shaft Rotation | Clockwise |
Output (Shaft or Bore) Size | 3/4 in |
Box Width | 6 in |
Box Height | 3 in |
Torque Out @ 1750 rpm | 260 in lb |
Input Shaft Position | Facing You |
Shaft Arrangement | #14 |
Max. Overhung Load @ 1750 rpm | 233 lb/in |
Gear Style | Spiral Bevel |
Box Length | 8 9/16 in |
Input Relation to Base | Horizontal |
Input Configuration | Shaft Input |
Unit Size | 4 |
Output RPM @ 1750 rpm Input | 1750 rpm |
Input (Shaft or Bore) Size | 3/4 in |
Ratio | 1:1 |
Washdown Duty | No |
Weight | 13.7 LB |
EAN or UPC | 662288231523 |