Product details
- Size 4
- Horizontal, Double, Left & Right Output Shaft w/Left - Clockwise, Right - Counter Clockwise Rotation
- Vertical Shaft Input, Up
- 1:1 Ratio
features
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
caution
- Do not run Worm Gear units over 200 °F.
Specifications
Ratio | 1:1 |
Unit Size | 4 |
Input Configuration | Shaft Input |
Bolt Hole Pattern | 4 7/8 in x 4 7/8 in |
Output RPM @ 1750 rpm Input | 1750 rpm |
Input (Shaft or Bore) Size | 3/4 in |
Max. Overhung Load @ 1750 rpm | 233 lb/in |
Box Length | 8 9/16 in |
Input Relation to Base | Vertical |
Output Shaft Position | Left & Right |
Output (Shaft or Bore) Size | 3/4 in |
Output Relation to Base | Horizontal |
Torque Out @ 1150 rpm | 295 in lb |
Box Height | 3 in |
Box Width | 6 in |
Output Configuration | Double |
Torque Out @ 1750 rpm | 260 in lb |
Relative Shaft Rotation | Left - Clockwise, Right - Counter Clockwise |
Washdown Duty | No |
Gear Style | Spiral Bevel |
Shaft Arrangement | #26 |
Bearing Type | Roller Bearing |
Input Shaft Position | Up |
Weight | 14.4 LB |
EAN or UPC | 662288231561 |