Product details
- Size 6
- Vertical, Single, Down Output Shaft w/Clockwise Rotation
- Horizontal Shaft Input, Facing You
- 1:1 Ratio
features
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
caution
- Do not run Worm Gear units over 200 °F.
Specifications
Ratio | 1:1 |
Output Shaft Position | Down |
Box Width | 8 1/8 in |
Torque Out @ 1150 rpm | 900 in lb |
Output Relation to Base | Vertical |
Gear Style | Spiral Bevel |
Box Length | 10 5/16 in |
Input Configuration | Shaft Input |
Output Configuration | Single |
Input (Shaft or Bore) Size | 1 in |
Output RPM @ 1750 rpm Input | 1750 rpm |
Box Height | 7 in |
Input Shaft Position | Facing You |
Max. Overhung Load @ 1750 rpm | 631 lb/in |
Bolt Hole Pattern | 6 in x 6 in |
Output (Shaft or Bore) Size | 1 in |
Torque Out @ 1750 rpm | 793 in lb |
Relative Shaft Rotation | Clockwise |
Bearing Type | Roller Bearing |
Input Relation to Base | Horizontal |
Thermal Input Horsepower @ 1750 RPM | 20 hp |
Shaft Arrangement | #12 |
Unit Size | 6 |
Washdown Duty | No |
Weight | 43.0 LB |
EAN or UPC | 662288231776 |