Product details
- Size 6
- Horizontal, Single, Left Output Shaft w/Clockwise Rotation
- Horizontal Shaft Input, Facing You
- 1:1 Ratio
features
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
caution
- Install guards according to applicable local and national codes for rotating shafts.
Specifications
Output Configuration | Single |
Unit Size | 6 |
Box Height | 7 in |
Ratio | 1:1 |
Bearing Type | Roller Bearing |
Output (Shaft or Bore) Size | 1 in |
Input Shaft Position | Facing You |
Shaft Arrangement | #8 |
Gear Style | Spiral Bevel |
Bolt Hole Pattern | 6 in x 6 in |
Thermal Input Horsepower @ 1750 RPM | 20 hp |
Output RPM @ 1750 rpm Input | 1750 rpm |
Input Relation to Base | Horizontal |
Max. Overhung Load @ 1750 rpm | 631 lb/in |
Torque Out @ 1750 rpm | 793 in lb |
Washdown Duty | No |
Relative Shaft Rotation | Clockwise |
Torque Out @ 1150 rpm | 900 in lb |
Box Length | 10 5/16 in |
Box Width | 8 1/8 in |
Output Shaft Position | Left |
Input (Shaft or Bore) Size | 1 in |
Input Configuration | Shaft Input |
Output Relation to Base | Horizontal |
Weight | 41.2 LB |
EAN or UPC | 662288231721 |