Product details
- Size 8
- Horizontal, Double, Left & Right Output Shaft w/Right - Clockwise, Left - Counter Clockwise Rotation
- Horizontal Shaft Input, Facing You
- 1:1 Ratio
features
- Corrosion-resistant aluminum and rugged, cast iron housings are line bored for precise gear and bearing alignment
- Carburized, lapped, and matched AGMA rated spiral bevel gears provide long life and quiet operation
- Commercially available tapered roller bearings provide maximum catalog load capacity
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
- Integral machined base provides a precision-mounting surface for critical shaft alignment
caution
- Do not run Worm Gear units over 200 °F.
Specifications
Bolt Hole Pattern | 7 1/2 in x 7 1/2 in |
Box Length | 13 1/4 in |
Max. Overhung Load @ 1750 rpm | 858 lb/in |
Input (Shaft or Bore) Size | 1 1/2 in |
Output (Shaft or Bore) Size | 1 1/2 in |
Output Configuration | Double |
Torque Out @ 1750 rpm | 1928 in lb |
Output Shaft Position | Left & Right |
Relative Shaft Rotation | Right - Clockwise, Left - Counter Clockwise |
Washdown Duty | No |
Box Width | 9 5/8 in |
Output RPM @ 1750 rpm Input | 1750 rpm |
Gear Style | Spiral Bevel |
Torque Out @ 1150 rpm | 2187 in lb |
Input Configuration | Shaft Input |
Output Relation to Base | Horizontal |
Ratio | 1:1 |
Unit Size | 8 |
Input Relation to Base | Horizontal |
Shaft Arrangement | #16 |
Input Shaft Position | Facing You |
Thermal Input Horsepower @ 1750 RPM | 50 hp |
Bearing Type | Roller Bearing |
Box Height | 8 3/4 in |
Weight | 96.55 LB |
EAN or UPC | 662288231929 |