Product details
- Flanged Bearing Unit
- 36.51 mm ID
- 46 mm Bearing Width
- Composite Housing Material
applications
- Frequent washdowns
- Food and liquid contaminants
- Exposure to harsh cleaning agents
- Hot and cold temperatures
features
- Light gray, food-compatible polyamide composite housing with embedded steel coils
- Filled polyurethane base
- 304 stainless steel setscrews 120° apart
- 304 stainless steel double contact seal and flinger
Specifications
Housing Length | 4 5/8 in |
Bolt Hole Size | 35/64 in |
Lubricant | Food Compatible Grease |
Dynamic Load Rating | 5730 lbf |
Housing Material | Composite |
Seal Type | Contact Seals, Contact |
Overall Width | 1 53/64 in |
Housing Width | 1 3/8 in |
Inch/Metric | Inch |
Type | Bearing Unit |
I.D. | 36.51 mm |
O.D. | 118 mm |
Static Load Rating [Max] | 3440 lbf |
Sealing | Rubber Flingers |
Housing Construction | 1 Piece |
Bearing Design | Non-Expansion |
Shaft Dia. | 1.4375 in |
Insert Type | ZMaRC® Coated Insert |
Style | 4-Bolt Flange |
Bearing Insert | RRZ1107BRR |
Outer Ring Size | 207 |
Mounted Unit Duty | Corrosion Resistant-Duty |
Housing Height | 4 5/8 in |
Bore Type | Round Bore |
Locking Device | Setscrew Locking Inner Ring |
Bolt Hole Spacing | 3 5/8 in |
Flange Thickness | 0.65625 in |
End Type | Open End |
Flange Type | 4-Bolt Flange |
Duty | Normal-Duty |
Bearing Type | Ball Bearing |
Lubrication | Relubricatable |
Bolt Size | 1/2 in |
Weight | 1.637 LB |
EAN or UPC | 97741069472 |
Compliance & Restrictions
- HACCP Friendly