- 1 1/8" Bore Size
- Air Actuated, Spring Return
- Standard Coefficient Facing
- 16.76 hp Peak Thermal Input
- 80 psi Max Pressure
features
- Air engaged
- Modular series of clutches, brakes, or clutch/brakes
- NEMA C-Face mounted
- Open design
| Minimum Engagement Pressure | 5 psi |
| Maximum Clutch Continuous Thermal Dissipation | 0.53 hp |
| Bore Style | Straight Bore/Shaft |
| Clutch Peak Thermal Input Rate | 16.76 hp |
| Drive Inertia | 17.4 lb in2 |
| Frame Size | 182TC, 184TC |
| Finish | Black Oxide |
| Clutch Facing Type | Standard Coefficient |
| Main Category | Friction Clutches |
| Actuation/Return | Air/Spring |
| Accessory Miscellaneous | 940011, 940012, 940017, 940021 |
| Product Category | Flange Or Foot Mounted IEC And NEMA Clutches |
| Modular Components | 935000, 935100, 935300, 936900 |
| Bore Size | 1.125 in |
| Manufacturer Family | Modular NEMA C Face Clutches |
| Recommended Control Kits | 170012, 170013, 170014, 170017, 932800, 939101, 939201, 939300, 940001, 940013, 940018, 940019, 940020, 940412, 945100 |
| Maximum Static Clutch Torque | 600 in lb |
| Control Accessories | 932800, 939101, 939201, 939300, 940001, 940412, 944900, 945100, 948801, 948802, 948803, 948804 |
| Open Or Enclosed Design | Open |
| Clutch Air Chamber Volume When New | 0.397 in3 |
| Clutch Air Chamber Volume When Worn Out | 1.058 in3 |
| Overhung Load Capacity | 570 lb/in |
| Approximate Clutch Facing Life | 572 hp-hr |
| Model | MIDO-1125 With U Shaped Foot |
| Clutch Facing Edge Color Code | Red |
| Clutch Facing Effective Area | 18.62 in2 |
| Maximum Pressure | 80 psi |
| Weight | 79.2 LB |
| EAN or UPC | 662284287678 |

