Product details
- 4 1/2 in Diameter
- Type 01/41 Wheel
- 7/8 in Center Hole
description
- Enjoy a long life and high-quality output with this BlueFire RightCut A AO Type 01/41 right angle cut-off wheel on your grinder. Using a premium-quality aluminum oxide abrasive to get two or three times the useful life of standard wheels, this wheel delivers exceptional performance on 400-series, hard and soft carbon steel alloys. Use this wheel for a variety of applications, from light- to heavy-pressure grinder cut-off jobs – its thin edge is ideal for cutting with minimal loss of material.
applications
- Cut-Off
features
- Blend of advanced chemistry and shaped zirconia alumina abrasive grain
- New, improved performance
- Two to three times the life of aluminum oxide
- Broad utility from light to heavy pressure
- Excellent performance-to-price ratio for lower total grinding costs
- Noticeably longer life and faster cut rate
- Over 50% longer life
Specifications
RPM [Max] | 13580 rpm |
Thickness | 1/16 in |
Abrasive Material | Zirconia Alumina/Aluminum Oxide |
Material | Stainless |
Grade | Coarse Grit |
Color | Black |
Dia. | 4 1/2 in |
Diameter | 4 1/2 in |
Height | 7/8 in |
Performance | Better |
Grit | 36 |
Disc Size | 4 1/2 x 1/16 x 7/8 |
Wheel Type | Type 01/41 |
Abrasive Trade Name | BlueFire |
Type | BlueFire RightCut Type 01/41 |
Center Hole | 7/8 in |
Weight | 0.11 LB |