Product details
- 6 in Diameter
- Type 01/41 Wheel
- 7/8 in Center Hole
description
- With a highly advanced blend of aluminum oxide and zirconia alumina abrasives, this BlueFire RightCut ZA AO Type 01/41 right angle cut-off wheel lasts two or three times as long as conventional aluminum oxide wheels. The balance and free-cutting action make this wheel easy to use on 400 series stainless, as well as both hard and soft carbon steels. This 1/16-inch-thick wheel minimizes material loss in cutting-off applications and reduces the pressure required on the first cut, offering broad utility in your metalworking jobs.
applications
- Cut-Off
features
- Blend of advanced chemistry and shaped zirconia alumina abrasive grain
- New, improved performance
- Two to three times the life of aluminum oxide
- Broad utility from light to heavy pressure
- Excellent performance-to-price ratio for lower total grinding costs
- Noticeably longer life and faster cut rate
- Over 50% longer life
Specifications
Grade | Coarse Grit |
Height | 7/8 in |
Center Hole | 7/8 in |
Wheel Type | Type 01/41 |
Thickness | 1/16 in |
Color | Black |
Grit | 36 |
Performance | Better |
Material | Stainless |
Dia. | 6 in |
Disc Size | 6 x 1/16 x 7/8 |
Type | BlueFire RightCut Type 01/41 |
RPM [Max] | 10185 rpm |
Abrasive Material | Zirconia Alumina/Aluminum Oxide |
Abrasive Trade Name | BlueFire |
Diameter | 6 in |
Weight | 0.15 LB |