- 70 mm Inside Diameter
- 125 mm Outside Diameter
| I.D. | 70 mm |
| Width | 31 mm |
| Inch/Metric | Metric |
| O.D. | 125 mm |
| Static Load Rating | 232000 N |
| Series | 222 |
| Dynamic Load Rating | 225000 N |
| Bearing Type | Spherical |
| Weight | 3.638 LB |
| EAN or UPC | 29176411243 |
| I.D. | 70 mm |
| Width | 31 mm |
| Inch/Metric | Metric |
| O.D. | 125 mm |
| Static Load Rating | 232000 N |
| Series | 222 |
| Dynamic Load Rating | 225000 N |
| Bearing Type | Spherical |
| Weight | 3.638 LB |
| EAN or UPC | 29176411243 |