Product details
- Cup Bearing
- 2.24 in Outside Diameter
- 5/8 in Cup Width
Specifications
Cup Width | 5/8 in |
Housing Fillet Radius [Max] | 0.03 in |
Bearing Type | Cup |
Material | Case Carburized Steel |
Housing Shoulder Diameter - X (MAX) | 2.13 |
Housing Shoulder Diameter - Z (MAX) | 2.01 |
Bearing Width | 25/32 in |
Weight | 0.163 LB |
EAN or UPC | 4547359885576 |