Product details
- Cone Bearing
- 1 1/8 in Inside Diameter
- 0.998 in Cone Width
Specifications
Static Load Rating [Max] | 18300 lbf |
Bearing Type | Cone |
Factor | 2.19 |
Origin | Cones |
Shaft Fillet Radius [Max] | 0.090 in |
Cone Width | 0.998 in |
I.D. | 1 1/8 in |
Shaft Shoulder Diameter - U (MIN) | 1.54 |
Load Center | -0.36 in |
Bore Type | Round Bore |
Material | Case Carburized Steel |
Shaft Shoulder Diameter - V (MIN) | 1.38 |
Temperature Range [Min] | -40 °F |
Dynamic Load Rating | 15500 lbf |
Temperature Range [Max] | 250 °F |
Weight | 0.686 LB |
EAN or UPC | 4547359524123 |