Product details
- Cup Bearing
- 6 in Outside Diameter
- 1 1/4 in Cup Width
Specifications
Housing Shoulder Diameter - Z (MAX) | 5.28 |
Cup Width | 1 1/4 in |
Origin | Cups |
Bearing Width | 1 5/8 in |
Housing Fillet Radius [Max] | 0.13 in |
Material | Case Carburized Steel |
Bearing Type | Cup |
Housing Shoulder Diameter - X (MAX) | 5.55 |
Weight | 2.866 LB |
EAN or UPC | 4547359405699 |