Product details
- Cone Bearing
- 4 in Inside Diameter
- 1 5/8 in Cone Width
Specifications
Material | Case Carburized Steel |
Temperature Range [Min] | -40 °F |
Cup Width | N/A |
Static Load Rating [Max] | 87500 lbf |
Shaft Shoulder Diameter - V (MIN) | 4.41 |
Dynamic Load Rating | 55000 lbf |
Cone Width | 1 5/8 in |
Cone Type | Single Cone |
Origin | Cones |
Bearing Type | Cone |
Shaft Shoulder Diameter - U (MIN) | 4.65 |
O.D. | N/A |
Tolerance | Standard |
Factor | 1.28 |
Shaft Fillet Radius [Max] | 0.140 in |
Temperature Range [Max] | 250 °F |
Enclosure | Open |
Series | 675 |
Bore Type | Round Bore |
I.D. | 4 in |
Load Center | -0.11 in |
Weight | 4.556 LB |
EAN or UPC | 4547359414943 |