Product details
- Cone Bearing
- 3 1/2 in Inside Diameter
- 2.219 in Cone Width
Specifications
Origin | Cones |
Bore Type | Round Bore |
Static Load Rating [Max] | 119000 lbf |
Shaft Shoulder Diameter - V (MIN) | 3.94 |
Cone Width | 2.219 in |
Factor | 2 |
I.D. | 3 1/2 in |
Material | Case Carburized Steel |
Bearing Type | Cone |
Shaft Fillet Radius [Max] | 0.140 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Dynamic Load Rating | 84500 lbf |
Load Center | -0.73 in |
Shaft Shoulder Diameter - U (MIN) | 4.17 |
Weight | 7.37 LB |
EAN or UPC | 4547359589771 |