text.skipToContent text.skipToNavigation


AELF208-108D1

AELF Series 4-Bolt Flange Bearing

Item #100000253
each
    Shipment Options

Product details

  • Light-Duty 4-Bolt Flange
  • 1 1/2" Shaft Size
  • Eccentric Locking Collar
  • 4 1/64" Bolt Hole Spacing
  • Non-Expansion

features

  • Provides greater rigidity when mounted than two-bolt flanges
  • Single-lip contour riding seal with trash guard
  • Self-aligning: outer bearing surface and internal housing surface are spherical
  • Eccentric locking collar
  • Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
  • Higher-rated load capacity than that of corresponding self-aligning ball bearings
  • Lightweight-yet-strong housing
  • Easy mounting
  • Accurate fitting of the housing
  • Replaceable - new bearing can be fitted to existing housing

caution

  • Not recommended for applications where the direction of rotation is sometimes reversed

Specifications

Inch/Metric Inch
Flange Type 4-Bolt Flange
Shaft Dia. 1 1/2 in
Mounted Unit Duty Light-Duty
Bearing Type Ball Bearing
Locking Device Eccentric Locking Collar
Housing Length 5 1/8 in
Bolt Hole Spacing 4 1/64 in
Bearing Design Non-Expansion
End Type Open End
Seal Type Contact Seals
Housing Construction 1 Piece
Housing Material Cast Iron
Lubrication Relubricatable
Series AELF
Length Through Bore 1.937 in
Flange Thickness 19/32 in
Bolt Hole Size 5/8 in
Bolt Size 1/2
Center of Bearing to Back of Inner Ring 0.748 in
Housing Width 5 1/8 in
Bearing Insert AEL208-108D1
Flange Style 4-Bolt Square
Temperature Range [MAX] 225 °F
Housing No. F208D1
Housing Height 5 1/8 in
Style 4-Bolt Flange
Weight 3.944 LB
EAN or UPC 4547359460766

You May Also Like