text.skipToContent text.skipToNavigation


AELFL205-100D1

AELFL Series 2-Bolt Flange Bearing

Item #100000268
each

Product details

  • Light-Duty 2-Bolt Flange
  • 1" Shaft Size
  • Eccentric Locking Collar
  • 3 29/32" Bolt Hole Spacing
  • Non-Expansion

features

  • Single-lip contour riding seal with trash guard
  • Self-aligning: outer bearing surface and internal housing surface are spherical
  • Eccentric locking collar
  • Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
  • Higher-rated load capacity than that of corresponding self-aligning ball bearings
  • Lightweight-yet-strong housing
  • Easy mounting
  • Accurate fitting of the housing
  • Replaceable - new bearing can be fitted to existing housing

caution

  • Not recommended for applications where the direction of rotation is sometimes reversed

Specifications

Inch/Metric Inch
Flange Type 2-Bolt Flange
Shaft Dia. 1 in
Mounted Unit Duty Light-Duty
Bearing Type Ball Bearing
Locking Device Eccentric Locking Collar
Housing Length 5 1/8 in
Bolt Hole Spacing 3 29/32 in
Bolt Circle Dia. 3 29/32 in
Bearing Design Non-Expansion
End Type Open End
Seal Type Contact Seals
Housing Construction 1 Piece
Housing Material Cast Iron
Lubrication Relubricatable
Series AELFL
Length Through Bore 1.339 in
Flange Thickness 1 1/16 in
Bolt Hole Size 15/32 in
Bolt Size 3/8
Center of Bearing to Back of Inner Ring 0.563 in
Housing Width 5 1/8 in
Bearing Insert AEL205-100D1
Flange Style 2-Bolt
Temperature Range [MAX] 225 °F
Static Load Rating [MAX] 1770 lbf
Housing No. FL205D1
Housing Height 2 11/16 in
Style 2-Bolt Flange
Weight 0.64 LB

You May Also Like