text.skipToContent text.skipToNavigation


AELP207-107D1

AELP Series Cast Iron 2-Bolt Ball Bearing Pillow Block

Item #100000230
each
    Shipment Options
Go To:

Specifications

Shaft Dia. 1 7/16 in
Center Line to Base Dimension 1 7/8 in
Locking Device Eccentric Locking Collar
Lubrication Relubricatable
Housing Material Cast Iron
Seal Type Contact Seals
Bearing Type Ball Bearing
Bearing Design Non-Expansion
Housing Construction 1 Piece
Bolt Holes 2
Series AELP Series
Weight 3.569 LB
EAN or UPC 4547359461329

You May Also Like