Product details
- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 30 mm Inside Diameter
- 72 mm Outside Diameter
Specifications
End Type | Opened End |
Tolerance | Iso Class 0 (RBEC 1) |
Fillet Radius | 1.1 mm |
Limiting Speed - Grease | 9300 rpm |
Radial Internal Clearance Specification | Normal |
Capacity | Standard |
Static Load Rating [Max] | 11200 lbf |
Temperature Range [Min] | -40 °F |
Cage Material | Molded Resin |
Outer Ring | Two Ribbed Outer Ring |
Enclosure | Open |
Origin | Cylindrical Roller Bearing |
Oil Hole | w/o Oil Hole |
Dynamic Load Rating | 11900 lbf |
O.D. | 72 mm |
Precision Level | Standard |
I.D. | 30 mm |
Temperature Range [Max] | 250 °F |
Bearing Design | Separable Inner Ring |
Outer Ring Width | 19 mm |
Inner Ring | One Ribbed Inner Ring |
Inch/Metric | Metric |
Material | Through Hardened Steel, Hardened Alloy Steel |
Inner Ring Rib O.D. | 44.9 |
Inner Ring Width | 19 mm |
Inner Ring O.D. | 40.5 mm |
Limiting Speed | 11000 rpm |
Radial Internal Clearance | CN |
Bore Type | Round Bore |
Weight | 0.877 LB |
EAN or UPC | 4547359490817 |