Product details
- Separable Bearing Design
- Single Row
- Round Bore
- 110 mm Inside Diameter
- 240 mm Outside Diameter
Specifications
Temperature Range [Max] | 250 °F |
Precision Level | ISO Class 0 |
Bore Type | Round Bore |
I.D. | 110 mm |
Inner Ring O.D. | 143 mm |
O.D. | 240 mm |
Radial Internal Clearance | C3 |
Inner Ring | Plain Inner Ring |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Enclosure | Open |
Static Load Rating [Max] | 90000 lbf |
Fillet Radius | 2.5 mm |
Outer Ring | Two Ribbed Outer Ring |
Bearing Design | Separable |
Tolerance | Iso Class 0 (RBEC 1) |
Limiting Speed - Grease | 3000 rpm |
Outer Ring Width | 50 mm |
Inner Ring Width | 50 mm |
Oil Hole | w/o Oil Hole |
Dynamic Load Rating | 81000 lbf |
Limiting Speed | 3500 rpm |
Material | Hardened Alloy Steel |
Weight | 24.251 LB |
EAN or UPC | 4547359147810 |