text.skipToContent text.skipToNavigation


UCFL202-010D1

UCFL Series 2-Bolt Flange Bearing

Item #100000269
each
    Shipment Options

Product details

  • Light-Duty 2-Bolt Flange
  • 5/8" Shaft Size
  • Setscrew Locking Collar
  • 3 35/64" Bolt Hole Spacing
  • Non-Expansion

features

  • Single-lip seal with flinger
  • Self-aligning: outer bearing surface and internal housing surface are spherical
  • Setscrew locking collar
  • Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
  • Higher-rated load capacity than that of corresponding self-aligning ball bearings
  • Lightweight-yet-strong housing
  • Easy mounting
  • Accurate fitting of the housing
  • Replaceable - new bearing can be fitted to existing housing

Specifications

Inch/Metric Inch
Flange Type 2-Bolt Flange
Shaft Dia. 5/8 in
Mounted Unit Duty Light-Duty
Bearing Type Ball Bearing
Locking Device Setscrew Locking Collar
Housing Length 4 7/16 in
Bolt Hole Spacing 3 35/64 in
Bolt Circle Dia. 3 35/64 in
Bearing Design Non-Expansion
End Type Open End
Seal Type Contact Seals w/Flingers
Housing Construction 1 Piece
Housing Material Cast Iron
Lubrication Relubricatable
Series UCFL
Length Through Bore 1.2205 in
Flange Thickness 7/16 in
Dynamic Load Rating 2890 lbf
Bolt Hole Size 3/8 in
Bolt Size 3/8
Center of Bearing to Back of Inner Ring 1/2 in
Housing Width 4 7/16 in
Bearing Insert UC202-010D1
Flange Style 2-Bolt
Temperature Range [MAX] 225 °F
Static Load Rating [MAX] 1500 lbf
Housing No. FL204D1
Housing Height 2 3/8 in
Style 2-Bolt Flange
Weight 1.009 LB
EAN or UPC 4547359501377

You May Also Like