text.skipToContent text.skipToNavigation


UCFX13-208D1

UCFX Series 4-Bolt Flange Bearing

Item #100000267
each

Product details

  • Medium-Duty 4-Bolt Flange
  • 2 1/2" Shaft Size
  • Setscrew Locking Collar
  • 5 55/64" Bolt Hole Spacing
  • Non-Expansion

features

  • Provides greater rigidity when mounted than two-bolt flanges
  • Single-lip seal with flinger
  • Self-aligning: outer bearing surface and internal housing surface are spherical
  • Setscrew locking collar
  • Unique, secure fitting even in cases where bearing is subjected to intense vibrations or shocks
  • Higher-rated load capacity than that of corresponding self-aligning ball bearings
  • Lightweight-yet-strong housing
  • Easy mounting
  • Accurate fitting of the housing
  • Replaceable - new bearing can be fitted to existing housing

Specifications

Inch/Metric Inch
Flange Type 4-Bolt Flange
Shaft Dia. 2 1/2 in
Mounted Unit Duty Medium-Duty
Bearing Type Ball Bearing
Locking Device Setscrew Locking Collar
Housing Length 7 3/8 in
Bolt Hole Spacing 5 55/64 in
Bearing Design Non-Expansion
End Type Open End
Seal Type Contact Seals w/Flingers
Housing Construction 1 Piece
Housing Material Cast Iron
Lubrication Relubricatable
Series UCFX
Length Through Bore 2.937 in
Flange Thickness 13/16 in
Dynamic Load Rating 14000 lbf
Bolt Hole Size 5/8 in
Bolt Size 5/8
Center of Bearing to Back of Inner Ring 1.189 in
Housing Width 7 3/8 in
Bearing Insert UCX13-208D1
Flange Style 4-Bolt Square
Temperature Range [MAX] 225 °F
Static Load Rating [MAX] 9900 lbf
Housing No. FX13D1
Housing Height 7 3/8 in
Style 4-Bolt Flange
Weight 15.454 LB
EAN or UPC 4547359217704

You May Also Like