NTN Bearing Corp.
UCP215-215D1
UCP/UCPX Series Light-Duty Ball Bearing Pillow Block
Item #100000247
each
Product details
- Ball Bearing
- Pillow Block
- 2 15/16 in Shaft Diameter
- 8 17/32 in Bolt Hole Spacing
Specifications
End Type | Open End |
Shaft Dia. | 2.9375 in |
Groove Length | 1 |
Shaft Height | 3.25 in |
Housing Construction | 1 Piece |
Center of Bearing from Back of Inner Ring | 1.311 |
Bearing Insert | UC215-215D1 |
RPM [Max] | 2100 rpm |
Locking Device | Setscrew Locking Collar |
Housing Height | 6 13/32 in |
Mounted Unit Duty | Light-Duty |
Series | UCP/UCPX |
Seal Type | Contact Seals |
Housing Length | 10 13/16 in |
Dynamic Load Rating | 14800 lbf |
Bolt Hole Spacing | 8 17/32 in |
Base Height | 1 3/32 in |
Bearing Width | 3 1/16 in |
Seal Material | Nitrile Rubber |
Temperature Range [Max] | 250 °F |
Static Load Rating [Max] | 11100 lbf |
Lubrication | Relubricatable |
Housing No. | P215D1 |
Base Width | 2 29/32 in |
Bearing Type | Ball Bearing |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Housing Material | Cast Iron |
Housing Width | 3.205 in |
Weight | 16.38 LB |
EAN or UPC | 4547359503524 |