NTN Bearing Corp.
UELP205-100D1
UELP/UELPL Series Light-Duty Ball Bearing Pillow Block
Item #100000232
each
Product details
- Ball Bearing
- Pillow Block
- 1 in Shaft Diameter
- 4 1/8 in Bolt Hole Spacing
Specifications
Housing Width | 1.809 in |
Series | UELP/UELPL |
Base Height | 19/32 in |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 1 in |
Seal Type | Contact Seals |
Base Width | 1 1/2 in |
Center of Bearing from Back of Inner Ring | 0.689 |
Locking Device | Eccentric Locking Collar |
Housing Material | Cast Iron |
Bearing Width | 1.748 in |
Seal Material | Nitrile Rubber |
Housing Construction | 1 Piece |
Dynamic Load Rating | 3150 lbf |
Bearing Type | Ball Bearing |
Housing Length | 5 1/2 in |
Housing No. | P205D1 |
Inch/Metric | Inch |
Mounted Unit Duty | Light-Duty |
Bearing Insert | UEL205-100D1 |
Static Load Rating [Max] | 1760 lbf |
Housing Height | 2 25/32 in |
Temperature Range [Min] | -40 °F |
Groove Length | 0.625 |
Bolt Hole Spacing | 4 1/8 in |
Lubrication | Relubricatable |
Shaft Height | 1.4375 in |
RPM [Max] | 5900 rpm |
End Type | Open End |
Weight | 1.923 LB |
EAN or UPC | 4547359506068 |