text.skipToContent text.skipToNavigation


UKP209D1

UKP Series Cast Iron 2-Bolt Ball Bearing Pillow Block

Item #100000248
each
    Shipment Options

Product details

  • Relube Type (D1)

Specifications

Shaft Dia. 45 mm
Center Line to Base Dimension 2 1/8 in
Locking Device Adapter Mounted
Lubrication Relubricatable
Housing Material Cast Iron
Seal Type Contact Seals w/Flingers
Bearing Type Ball Bearing
Bearing Design Non-Expansion
Housing Construction 1 Piece
Bolt Holes 2
Dynamic Load Rating 7307 lbf
Series UKP Series
Bearing Insert UK209D1;H2309X
Static Load Rating [MAX] 4586 lbf
Weight 4.504 LB
EAN or UPC 4547359002423

You May Also Like