Product details
- Sintered Bronze Air Muffler/Filter
- 3/8" Connection Size
- 1 1/2" Long
description
- Mufflers effectively reduce air exhaust noises to an industry-accepted level with minimum flow restriction. They provide protection for valves, impact wrenches, screwdrivers and other air tools by preventing dirt and other foreign material from entering the system.
features
- Reduces exhaust noise levels
- Minimum flow restriction
- Protects against foreign matter
- Non-corrosive
- Easily cleaned
Specifications
Temperature Range [Min] | 0 °F |
Maximum Operating Pressure | 250 psig |
Height | 0.680 in |
Temperature Range [Max] | 300 °F |
Width | 0.680 in |
Port Type | NPT |
Port Size | 3/8 |
Hex | 3/8 in |
Length | 1.540 in |
Material | Sintered Bronze |
Weight | 0.2 LB |