Product details
- Steel Flow Control
- Standard Adjustment
- 3/4 NPTF
- Nitrile Seals
- 25 gal/min
description
- In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.
Specifications
Adjustment Type | Knob |
Port Type | NPTF |
Cracking Pressure | 5 psi |
Rated Flow | 25 gal/min |
Adjustment | Standard |
Port Size | 3/4 |
Pressure [Max] | 3000 psi |
Seal Material | Buna-N |
Body Material | Steel |
Weight | 2.2 LB |