Product details
- Needle Valve
- Brass
- 1/2 NPTF
- Standard Adjustment, Knob
- Nitrile Seals
description
- Provides for control of speed in a hydraulic circuit. Most often used in conjunction with cylinders for slowing down a load.
Specifications
Body Material | Brass |
Pressure [Max] | 2000 psi |
Adjustment Type | Knob |
Port Size | 1/2 |
Rated Flow | 15 gal/min |
Seal Material | Buna-N |
Adjustment | Standard |
Port Type | NPTF |
Weight | 1.4 LB |