Parker Hannifin Corp.
PCM400S
Colorflow Pressure Compensated Flow Control Valve
Item #100493442
each
Product details
- Series PC*M Pressure Compensated Flow Control Valve
- 1/4 NPTF Port
- Steel
- 3 gal/min
- Knob Adjustment
description
- This valve is commonly used in pressure-compensated hydraulic systems. They are similar to a standard flow control except that they maintain a constant flow as pressure changes. Color-coded knob allows for easy adjustments and quick reference.
features
- Maximum operating pressure 3,000 psi
- Pressure compensated
- Steel body material
Specifications
Rated Flow | 3 gal/min |
Overall Height | 2.73 in |
Seal Material | Buna-N |
Adjustment Type | Knob |
Overall Length | 3.63 in |
Flow [Min] | 0.3 gal/min |
Port Size | 1/4 |
Operating Temperature [Max] | 250 °F |
Operating Temperature [Min] | -40 °F |
Flow [Max] | 3 gal/min |
Body Material | Steel |
Pressure [Max] | 3000 psi |
Reverse Flow Check | w/o Reverse Flow Check |
Type | Flow Control Pressure Compensated |
Port Type | NPTF |
Weight | 1.5 LB |