Product details
- PFTK Series Nitrile Flat Vacuum Cup
- 10 mm Cup Diameter
- Vacuum Port: 4 mm Barbed Bulkhead
- M9 x 1 Male Mounting Thread
- Color: Black
description
- Top stem connectors secured with jam nuts allow tubing connections at the top side. Nickel-plated brass materials.
Specifications
Cup Material | Nitrile |
Cup Dia. | 10 mm |
Mounting Thread Type | Male |
Cup Color | Black |
Mounting Thread | M9 x 1 |
Operating Temperature [Min] | -20 °C |
Vacuum Port | 4 mm |
Operating Temperature [Max] | 120 °C |
Series | PFTK Series |
Vacuum Port Type | Barbed Bulkhead |
Cup Style | Flat |
Weight | 0.1 LB |