Parker Hannifin Corp.
PTR201-3603-AB42-C
PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #101886931
each
Product details
- Single Rack
- 2" Bore
- Inch Shaft, Male Keyed
- 360° Rotation
- Standard Mounting
description
- The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.
features
- Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
- Chrome alloy steel pinion and rack
- Low friction ball bearings
options
- Integral air/oil option
- Built-in shock absorber
- Electrical position sensors
Specifications
Mounting | Standard |
Cylinder Bore Size | 2 in |
Port Type | BSPP |
Configuration | Single Rack |
Port Location | 2 - Top & Bottom |
Cushions | Cushioned, Both Rotations |
Filtration Requirement | 40 Micron Filtered, Dry Air |
Degrees Rotation | 360 ° |
Port Flow Control | None |
Seal Material | Buna-N |
Operating Pressure [Max] | 250 psi |
Port Size | 1/4 |
Stroke Adjusters | None |
Shaft Style | Inch Shaft, Male Keyed |
Operating Temperature [Min] | 0 °F |
Operating Temperature [Max] | 180 °F |
Weight | 16.75 LB |