Product details
- Rod Eye
- 1-14 Thread
- 1" Pin Size
- Steel
description
- Complete selection of mounting hardware. Just match rod thread or pin size for the right part.
Specifications
Material | Steel |
Pin Size | 1 in |
Load Capacity [Max] | 21700 lbs |
Threads per Inch | 14 |
Thread Size | 1 |
Thread Type | UNS |
Hardware Type | Rod Eye Knuckle |
Series | PH2, PA-2 Series |
Rod End Thread | 1-14 |
Pivot Pin Hole Diameter | 1 in |
Cylinder Bore Size | 5 in, 6 in |
Weight | 1.0 LB |