- XL Size
- Gauntlet Cuff
features
- A/B grade double palm leather gloves offer comfort, insulation and heat protection
- Reinforced leather patch on middle, ring & pinky finger
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open
- Fabric back provides breathability and flexibility
- Elastic closure sewn inside glove for safety and comfort
- Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
| Glove Size | X-Large |
| Palm | Double |
| Back | Canvas |
| Size | XL |
| Color | Natural |
| Construction | Clute Cut, Rubberized Cuff |
| Hide | Split Cowhide |
| Grade | Superior |
| Stitching | Aramid |
| Wash Instructions | Do Not Wash |
| Thumb | Wing |
| Cuff | Gauntlet |
| Weight | 3.84 LB |
| EAN or UPC | 616314275029 |

