- XL Size
- Safety Cuff
| Color | Green |
| Stitching | Nylon |
| Hide | Split Cowhide |
| Size | XL |
| Wash Instructions | Do Not Wash |
| Back | Canvas |
| Glove Size | X-Large |
| Cuff | Safety |
| Thumb | Wing |
| Palm | Single |
| Grade | Economy |
| Construction | Rubberized Cuff, Gunn Cut |
| Weight | 4.59 LB |
| EAN or UPC | 616314274176 |

