- Empty Metal Box
- Holds Size B
- 3"x3" Slotted Shim Assortment
| Slot Width | N/A |
| Type | Metal Box for Full Assortment, Metal Box Only for Size B Shim Assortment |
| No. of Pieces in Set | N/A |
| Shim Size | B (3 in x 3 in) |
| Material | Metal |
| Weight | 4.2 LB |
| EAN or UPC | 698158429110 |
-
Pre-Packed Quantities


