Precision Brand
44905
Color Coded Plastic Shim Stock Assortment
Item #101442875
each
- Pre-Packed Quantities
Product details
- Shim Stock
description
- Asst contains 1 of each thickness: 0.0005", 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", and 0.030". Color coded shim is made from a high quality plastic material. Easy to cut and resists oil. Non-magnetic and non-conductive to electricity. Corrosion resistant. Precision Brand® Color Coded Shim is used for gaskets, special parts, and various manufacturing applications.
features
- Color coded to identify thickness, which eliminates need for micrometer
- Resists oil
- Easy to cut
- 0.0005" to 0.005" polyester material
- 0.0075" to 0.030" vinyl material
includes
- One each of the following thicknesses: 0.0005", 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.0075", 0.010", 0.0125", 0.015", 0.020", 0.025", and 0.030"
Specifications
Carton Length | 6 9/16 in |
Width | 5 in |
Shim Type | Flat Sheet - Assortment |
Color | Assorted |
Carton Width | 20 9/16 in |
Material | Plastic |
Carton Height | 23 3/4 in |
Length | 20 in |
Thickness | 0.0005 in, 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.0075 in, 0.01 in, 0.0125 in, 0.015 in, 0.02 in, 0.025 in, 0.03 in |
Weight | 1.4 LB |
EAN or UPC | 698158449057 |
Compliance & Restrictions
- Pre-Packed Quantities