Product details
- 300 Series Stainless Steel Material
- 1/2 in Width
- 12 in Length
- 1/2 in Thickness
description
- Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision Brand® Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
features
- Most tolerances on dimensions are undersized
- Food and marine applications
- ASTM-A-582 Condition A Type 303
- ASTM-A-479 Type 304
- QQS-763 Type 304
Specifications
Steel Grade | 303/304 Stainless |
Type | Square |
Height | 1/2 in |
Thickness | 1/2 in |
Length | 12 in |
Material | 300 Series Stainless Steel |
Finish | Unplated |
Width | 1/2 in |
Weight | 0.85 LB |
EAN or UPC | 698158575077 |