Product details
- Inch
- 1/2" Opening
- 12 Points
- 8" Length
- Full Polish Finish
Specifications
Wrench Type | Combination |
Overall Length | 8 in |
Open End Thickness | 1/4 in |
Box End Width | 49/64 in |
Finish | Full Polish |
Inch/Metric | Inch |
Box End Thickness | 11/32 in |
No. of Points | 12 |
Open End Width | 1 5/64 in |
Weight | 0.2 LB |
EAN or UPC | 662679072704 |