Product details
- 9V Zinc Carbon Battery, 4pk
Specifications
Battery Type | Zinc Carbon |
Packaging | Card |
Cell Type | 9V |
Voltage | 9 |
Weight | 0.3 LB |
EAN or UPC | 12800525461 |
Have an account? Sign in
Battery Type | Zinc Carbon |
Packaging | Card |
Cell Type | 9V |
Voltage | 9 |
Weight | 0.3 LB |
EAN or UPC | 12800525461 |