Product details
- Industrial Absorbent
- 9 cu ft drum
- Absorption 36 gal
description
- Sucks up oils, chemicals and other nasty liquids in seconds, leaving surfaces bone-dry.
applications
- Acids
- ATF
- Cookling Oil
- Coolants
- Crude Oil
- Diesel
- Gasoline
- Glue
- Grease
- Hydraulic Fluid
- Ink
- Paint
- Polymers
- And Many More Nasty Liquids
features
- Sucks up spills and leaks instantly
- Leaves surface bone dry
- Sweeps up with a broom - even the broom is dry
- Four pound bag cleans up to two gallons
- Works on all surfaces even dirt and water
- Saves up to 65% on cleanup and disposal costs
- Landfill safe in most states
Specifications
Package Type | 55 Gallon Drum |
Absorption | 36 gal |
Capacity Volume | 9 cu ft |
Weight | 50.0 LB |