Product details
- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 15/16 in Shaft Diameter
Specifications
RPM [Max] | 2800 rpm |
Seal Type | Single Lip Light Contact Seals |
Temperature Range [Max] | 225 °F |
Bolt Hole Spacing | 4 1/16 in |
Housing Construction | 1 Piece |
Mounted Unit Duty | Heavy-Duty |
Bearing Design | Fixed |
Bore Range [Min] | 0.75 in |
Bolt Circle Radius | 2 7/8 in |
Misalignment Range | ±1 1/2° |
Housing Length | 7 in |
Duty | Heavy-Duty |
End Type | Open End |
Bolt Size | 1/2 in |
Bore Range [Max] | 4 in |
Bearing Type | Spherical Roller Bearing |
Inner Ring Hub Diameter | 2 5/16 in |
Size Code | 6 |
Bolt Circle Dia. | 5 3/4 in |
Series | 2000 |
Housing Diameter | 4.25 in |
Housing Material | Cast Iron |
Length Through Bore | 3.125 in |
Inch/Metric | Inch |
Style | 4-Bolt Piloted Flange |
Shape | Round |
Locking Device | Single Setscrew Locking Collar |
Bearing Standoff Distance | 1/16 in |
Lubrication | Relubricatable |
Lubricant Type | Exxon Ronex MP |
Set Screw Torque | 325 in lb |
Shaft Dia. | 1.9375 in |
Grease Fitting Size | 1/8 in NPT |
Pilot Diameter | 4.375 in |
Flange Type | 4-Bolt Flange, Piloted Flange |
Collar O.D. | 2 7/8 in |
Flange Thickness | 0.6875 in |
Weight | 8.5 LB |
EAN or UPC | 698210706616 |