Rexnord Corp.
KBR5115
5000 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101530996
each
Product details
- Spherical Roller Bearing Cartridge Unit
- 1 15/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
Specifications
Shape | Round |
Collar O.D. | 2 7/8 in |
Grease Fitting Size | 1/8 in NPT |
Bore Dia. [Min] | 1 7/16 in |
Lubricant Type | Exxon Ronex MP |
Flange Pilot Diameter | 4 1/2 in |
Misalignment Range | ±1 1/2° |
Mounted Unit Duty | Heavy-Duty |
RPM [Max] | 2800 rpm |
Bearing Type | Spherical Roller Bearing |
Type | Spherical Roller Bearing |
Bolt Size | 7/16 in |
Bore Dia. [Max] | 7 in |
Style | 4-Bolt Piloted Flange |
Set Screw Torque | 325 in lb |
Bolt Hole Spacing | 3 51/64 in |
Temperature Range [Max] | 225 °F |
Housing Construction | 1 Piece |
Inch/Metric | Inch |
Series | 5000 |
Flange Type | 4-Bolt Piloted Flange |
Lubrication | Relubricatable |
Bolt Circle Dia. | 5 3/8 in |
Flange Thickness | 9/16 in |
Relubricatable | Yes |
Bearing Design | Non-Expansion |
Bolt Circle Radius | 2 11/16 in |
Seal Type | Light Contact Seals |
Housing Material | Cast Iron |
End Type | Open End |
Shaft Dia. | 1.9375 in |
Pilot Depth | 7/8 in |
Size Code | 6 |
Duty | Heavy-Duty |
Locking Device | Double Setscrew Locking Collars |
Housing Length | 6 3/8 in |
Length Through Bore | 3.8125 in |
Weight | 9.6 LB |
EAN or UPC | 698210705336 |