Product details
- Spherical Roller Bearing Cartridge Unit
- 1 1/2 in Shaft Diameter
- 3.124 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
Specifications
Grease Fitting Size | 1/8 in NPT |
Relubricatable | Yes |
Shaft Dia. | 1.500 in |
Lubricant Type | Exxon Ronex MP |
Length Through Bore | 2.875 in |
Special Features | None |
Duty | Heavy-Duty |
Inch/Metric | Inch |
Outside Dia. | 3.124 in |
Cartridge Length | 2.19 in |
Housing Material | Steel |
Bearing Type | Spherical Roller Bearing |
Temperature Range [Max] | 225 °F |
Housing Width | 3 1/8 in |
Size Code | 4 |
Bore Dia. [Min] | 1 7/16 in |
Misalignment Range | ±1 1/2° |
Lubrication | Relubricatable |
Collar O.D. | 2 5/16 in |
Set Screw Torque | 325 in lb |
Bearing Design | Non-Expansion |
Type | Spherical Roller Bearing |
Static Load Rating [Max] | 20900 lbf |
Seal Type | Light Contact Seals |
Locking Device | Setscrew Locking |
Temperature Range [Min] | -40 °F |
Bore Dia. [Max] | 4 in |
RPM [Max] | 3600 rpm |
Series | 2000 |
Dynamic Load Rating | 20840 lbf |
Overall Width | 2 7/8 in |
Weight | 2.8 LB |
EAN or UPC | 698210810665 |