Product details
- Fixed Spherical Roller Flange Pillow Block
- 3-Bolt Flange, Piloted Flange Type
- 1 1/4 in Shaft Diameter
Specifications
Series | 2000 |
Housing Construction | 1 Piece |
Lubrication | Relubricatable |
Bore Range [Max] | 4 in |
Flange Type | 3-Bolt Flange, Piloted Flange |
Collar O.D. | 1 31/32 in |
Lubricant Type | Exxon Ronex MP |
Inch/Metric | Inch |
End Type | Open End |
Set Screw Torque | 185 in lb |
Size Code | 3 |
Misalignment Range | ±1 1/2° |
Mounted Unit Duty | Heavy-Duty |
Inner Ring Hub Diameter | 1 17/32 in |
Bearing Type | Spherical Roller Bearing |
Bolt Circle Dia. | 4 1/2 in |
Temperature Range [Max] | 225 °F |
Bolt Hole Spacing | 3 57/64 in |
Housing Diameter | 3.125 in |
Seal Type | Spring Loaded Heavy Contact Seals |
Bearing Standoff Distance | 1/32 in |
Length Through Bore | 2.6875 in |
Duty | Heavy-Duty |
Bolt Circle Radius | 2 1/4 in |
Grease Fitting Size | 1/8 in NPT |
Shaft Dia. | 1.25 in |
Housing Length | 5 1/2 in |
Bolt Size | 3/8 in |
Locking Device | Single Setscrew Locking Collar |
Bore Range [Min] | 0.75 in |
Shape | Round |
Bearing Design | Fixed |
Housing Material | Cast Iron |
Flange Thickness | 0.59375 in |
Pilot Diameter | 3.25 in |
RPM [Max] | 3700 rpm |
Style | 3-Bolt Piloted Flange |
Weight | 4.4 LB |
EAN or UPC | 698210702168 |