Product details
- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 1/4 in Shaft Diameter
Specifications
Bolt Circle Dia. | 6 3/8 in |
Housing Construction | 1 Piece |
Housing Material | Cast Iron |
Inner Ring Hub Diameter | 2 5/8 in |
Bore Range [Min] | 0.75 in |
Shaft Dia. | 2.25 in |
Size Code | 7 |
Misalignment Range | ±1 1/2° |
Bore Range [Max] | 4 in |
Bearing Standoff Distance | 3/32 in |
Temperature Range [Max] | 225 °F |
Bearing Type | Spherical Roller Bearing |
Set Screw Torque | 460 in lb |
Bolt Circle Radius | 3 3/16 in |
Bolt Hole Spacing | 4 1/2 in |
Series | 2000 |
End Type | Open End |
Collar O.D. | 3 1/4 in |
Style | 4-Bolt Flange |
Shape | Round |
Inch/Metric | Inch |
Lubrication | Relubricatable |
Length Through Bore | 3.3125 in |
Housing Diameter | 4 7/8 in |
Bolt Size | 5/8 in |
Flange Type | 4-Bolt Flange |
Flange Thickness | 11/16 in |
Locking Device | Single Setscrew Locking Collar |
Seal Type | Spring Loaded Heavy Contact Seals |
Grease Fitting Size | 1/8 in NPT |
Bearing Design | Fixed |
Housing Length | 7 3/4 in |
RPM [Max] | 2200 rpm |
Lubricant Type | Exxon Ronex MP |
Mounted Unit Duty | Heavy-Duty |
Duty | Heavy-Duty |
Weight | 13.1 LB |
EAN or UPC | 698210701956 |