Product details
- Spherical Roller Bearing Cartridge Unit
- 1 11/16 in Shaft Diameter
- 3.636 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
Specifications
Temperature Range [Min] | -40 °F |
Shaft Dia. | 1.6875 in |
Collar O.D. | 2 19/32 in |
Misalignment Range | ±1 1/2° |
Static Load Rating [Max] | 28700 lbf |
Seal Type | Spring Loaded Heavy Contact Seals |
Temperature Range [Max] | 225 °F |
Lubricant Type | Exxon Ronex MP |
Set Screw Torque | 325 in lb |
Outside Dia. | 3.636 in |
Bearing Design | Non-Expansion |
Bore Dia. [Max] | 4 in |
Bearing Type | Spherical Roller Bearing |
Housing Material | Steel |
Special Features | None |
Overall Width | 3 1/8 in |
Cartridge Length | 2.44 in |
Locking Device | Setscrew Locking |
Dynamic Load Rating | 28890 lbf |
Inch/Metric | Inch |
RPM [Max] | 2800 rpm |
Series | 2000 |
Housing Width | 2.453 in |
Lubrication | Relubricatable |
Grease Fitting Size | 1/8 in NPT |
Relubricatable | Yes |
Size Code | 5 |
Type | Spherical Roller Bearing |
Duty | Heavy-Duty |
Bore Dia. [Min] | 1 7/16 in |
Length Through Bore | 3.125 in |
Weight | 4.5 LB |
EAN or UPC | 698210829117 |